Motion
2211KEEG15

NTN
2211KEEG15

Self-Aligning Ball Bearing - Tapered 1:12, 55 mm ID, 100 mm OD, 25 mm Width, Full Contact Seal - Both Sides, CN
Mi Item #12107573
MFR #2211KEEG15
Price$739.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2211KEEG15

Self-Aligning Ball Bearing - Tapered 1:12, 55 mm ID, 100 mm OD, 25 mm Width, Full Contact Seal - Both Sides, CN
Mi Item #12107573
MFR #2211KEEG15

Mfr description
2211KEEG15 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$739.02/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    0.0590 in, 1.500 mm
  • Inner Ring Width
    0.9843 in, 25.000 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    1.781 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass/Bronze
  • Cage Type
    Machined - Solid
  • Closure Type
    Double Sealed
  • Description
    2211KEEG15 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 2211KEEG15 is a self-aligning ball bearing with a 55 mm bore, tapered 1:12 bore, double sealed, and 100 mm outside diameter, ideal for industrial use.
  • Manufacturer Catalog Number
    2211KEEG15
  • Manufacturer Upc Number
    3413520214258
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    6060 lbf
  • Radial Static Load Capacity
    2240 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520214258
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)