Motion
ASPF207

NTN
ASPF207

Flange-Mount Ball Bearing Unit - 35 mm Bore, 3-Bolt Round Mount, Set Screw Locking, Steel Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #12107580
MFR #ASPF207
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ASPF207

Flange-Mount Ball Bearing Unit - 35 mm Bore, 3-Bolt Round Mount, Set Screw Locking, Steel Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #12107580
MFR #ASPF207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ASPF207 BEARING UNIT

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Steel
  • Duty Type
    Intermediate Duty
  • Bolt Circle Diameter
  • Bearing Number
    AS207
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Seal Material
    Nitrile Rubber
  • Housing Width
    0.7812 in
  • Lubrication Type
    Non-Relubricatable
  • Bore Type
    Straight
  • Overall Width
    1.3942 in
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • End Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Max Rpm
    4200 rpm
  • Replacement Bearing
    AS207
  • Housing ID
    PF207
  • Housing Construction
    Split
  • Manufacturer Upc Number
    4547359007398
  • UPC_NO
    4547359007398
  • Weight
    1.3 lbs
  • Outside Diameter
    122 mm
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought