Motion
NATR12XLL

NTN
NATR12XLL

Flat Yoke Roller - 32 mm Roller Diameter, 12 mm Bore, 14 mm Roller Width, Sealed, High Carbon Steel Material
Mi Item #12107585
MFR #NATR12XLL
Price$140.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NATR12XLL

Flat Yoke Roller - 32 mm Roller Diameter, 12 mm Bore, 14 mm Roller Width, Sealed, High Carbon Steel Material
Mi Item #12107585
MFR #NATR12XLL

Mfr description
NATR12XLL NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.82/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter
    32 mm
  • Overall Width
    15 mm
  • Roller Diameter  
    32 mm
  • Roller Width  
    14 mm
  • Weight
    0.152 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359618457
  • Max Rpm
    10000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1990 lbf
  • Radial Static Load Capacity
    2630 lbf
  • Roller Material
    High Carbon Steel
  • Roller Shape
    Flat
  • UPC_NO
    4547359008579
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)