Motion
NATV40XLL

NTN
NATV40XLL

Flat Yoke Roller - 80 mm Roller Diameter, 40 mm Bore, 30 mm Roller Width, Sealed, Chrome Steel Material
MI ITEM #12107586
MFR #NATV40XLL
List Price$322.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NATV40XLL

Flat Yoke Roller - 80 mm Roller Diameter, 40 mm Bore, 30 mm Roller Width, Sealed, Chrome Steel Material
MI ITEM #12107586
MFR #NATV40XLL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$322.67/each for your price

Overview

Mfr description
NATV40XLL NEEDLE ROLLER BEARING

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    32 mm
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 °F
  • Cage Material
    None
  • Outside Diameter
    80 mm
  • Radial Dynamic Load Capacity
    15400 lbf
  • Radial Static Load Capacity
    38500 lbf
  • Roller Material
    Chrome Steel
  • Max Rpm
    2600 rpm
  • Manufacturer Upc Number
    4547359600711
  • UPC_NO
    4547359009231
  • Harmonization Code
    8482.40.0000
  • Weight
    1.962 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought