Motion
6907ZZNR

NTN
6907ZZNR

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 55 mm OD, 10 mm Width, Double Shielded, With Snap Ring, CN Internal Clearance
MI ITEM #12107595
MFR #6907ZZNR
Price$281.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6907ZZNR

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 55 mm OD, 10 mm Width, Double Shielded, With Snap Ring, CN Internal Clearance
MI ITEM #12107595
MFR #6907ZZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$281.36/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.165 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6907ZZNR BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6907ZZNR is a 35 mm bore radial deep groove ball bearing with double shields and 55 mm outer diameter for compact applications.
  • Manufacturer Catalog Number
    6907ZZNR
  • Manufacturer Upc Number
    4547359628968
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    12000 rpm
  • Maximum Operating RPM
    12000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2380 lbf
  • Radial Static Load Capacity
    1540 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6900
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359011616

Overview

Mfr description
6907ZZNR BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought