Motion
6908ZZNR

NTN
6908ZZNR

Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 62 mm OD, 12 mm Width, Double Shielded, With Snap Ring, CN Internal Clearance
Mi Item #12107596
MFR #6908ZZNR
Price$370.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6908ZZNR

Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 62 mm OD, 12 mm Width, Double Shielded, With Snap Ring, CN Internal Clearance
Mi Item #12107596
MFR #6908ZZNR

Mfr description
6908ZZNR BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.65/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.247 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6908ZZNR BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6908ZZNR is a 40 mm bore radial deep groove ball bearing with double shields and 62 mm outer diameter for machinery.
  • Manufacturer Catalog Number
    6908ZZNR
  • Manufacturer Upc Number
    4547359629026
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3030 lbf
  • Radial Static Load Capacity
    2000 lbf
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359011623
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)