Motion
AW23

NTN
AW23

Bearing Lock Washer - 115 mm ID, 159 mm Outside Dia., 137 mm Face Dia., Low Carbon Steel Material, AW Series
Mi Item #12107603
MFR #AW23
Price$21.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AW23

Bearing Lock Washer - 115 mm ID, 159 mm Outside Dia., 137 mm Face Dia., Low Carbon Steel Material, AW Series
Mi Item #12107603
MFR #AW23

Mfr description
AW23 LOCK WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.46/each

Specifications

Dimensions

  • Bore Diameter  
    115 mm
  • Face Diameter  
    137 mm
  • Key Width
    12 mm
  • Outside Diameter Over Tangs
    159 mm
  • Tang Width  
    0.4724 in; 12.000 mm

Details

  • Compatible Lock Nut Number
    AN23
  • Country of Origin
    DE
  • Harmonization Code
    7318.21.0090
  • Manufacturer Upc Number
    3413520036881
  • Material
    Low Carbon Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    AW
  • UPC_NO
    4547359022605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)