Motion
AW34

NTN
AW34

Bearing Lock Washer - 170 mm ID, 232 mm Outside Dia., 193 mm Face Dia., Low Carbon Steel Material, AW Series
MI ITEM #12107604
MFR #AW34
List Price$92.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AW34

Bearing Lock Washer - 170 mm ID, 232 mm Outside Dia., 193 mm Face Dia., Low Carbon Steel Material, AW Series
MI ITEM #12107604
MFR #AW34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.90/each for your price

Overview

Mfr description
AW34 LOCK WASHER

Specifications

  • Series
    AW
  • Bore Diameter
  • Face Diameter
  • Material
    Low Carbon Steel
  • Tang Width
  • Key Width
    18 mm
  • Number Of Tangs
  • Compatible Lock Nut Number
    AN34
  • Manufacturer Upc Number
    3413520037048
  • UPC_NO
    4547359022810
  • Outside Diameter Over Tangs
    232 mm
  • Harmonization Code
    7318.21.0090
  • Country of Origin
    US
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text