Motion
BK0609T2

NTN
BK0609T2

Drawn Cup Needle Roller Bearing - BK Type
MI ITEM #12107605
MFR #BK0609T2
Price$11.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BK0609T2

Drawn Cup Needle Roller Bearing - BK Type
MI ITEM #12107605
MFR #BK0609T2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.44/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter  
    10 mm
  • Overall Width  
    9 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.005 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Nylon
  • Closure Type
    Closed End
  • Harmonization Code
    8482.20.0000
  • Internal Clearance
    CN
  • Long Description
    The BK0609T2 Drawn Cup Needle Roller Bearing features a 6 mm bore diameter, closed end closure type, 10 mm outside diameter, 9 mm overall width, and 0.005 lbs weight, making it suitable for miniature mechanisms.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359620610
  • Material
    Steel
  • Max Rpm
    37000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BK
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359027174

Overview

Mfr description
BK0609T2 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought