1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
C-UCT214D1-C
Pillow Block Ball Bearing Unit - 70 mm Bore
MI ITEM #
12107616
MFR #
C-UCT214D1-C
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Mounted Bearings
Pillow Block Bearings
NTN C-UCT214D1-C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
C-UCT214D1-C
Pillow Block Ball Bearing Unit - 70 mm Bore
MI ITEM #
12107616
MFR #
C-UCT214D1-C
Mfr description
C-UCT214D1-C BEARING UNIT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
70 mm
Overall Width
31 mm
Weight
15.385 lbs
Details
Manufacturer Upc Number
4547359042405
Product Type
Pillow Block Ball Bearing Units
UPC_NO
4547359042405
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items