Motion
C-UCT318D1-C

NTN
C-UCT318D1-C

Pillow Block Ball Bearing Unit - 90 mm Bore
Mi Item #12107617
MFR #C-UCT318D1-C
Price$2,358.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-UCT318D1-C

Pillow Block Ball Bearing Unit - 90 mm Bore
Mi Item #12107617
MFR #C-UCT318D1-C

Mfr description
C-UCT318D1-C BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,358.10/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Overall Width
    31 mm
  • Weight
    46.859 lbs

Details

  • Manufacturer Upc Number
    4547359042757
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359042757
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)