Motion
CM-UKT217D1

NTN
CM-UKT217D1

Pillow Block Ball Bearing Unit - 85 mm Bore
Mi Item #12107624
MFR #CM-UKT217D1
Price$1,544.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CM-UKT217D1

Pillow Block Ball Bearing Unit - 85 mm Bore
Mi Item #12107624
MFR #CM-UKT217D1

Mfr description
CM-UKT217D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,544.11/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Overall Width
    11 mm
  • Weight
    29.806 lbs

Details

  • Manufacturer Upc Number
    4547359054699
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359054699
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)