Motion
CRV20XLLH

NTN
CRV20XLLH

Flat Cam Follower - 1.2500 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, Sealed, Hardened Steel Material
Mi Item #12107625
MFR #CRV20XLLH
Price$44.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CRV20XLLH

Flat Cam Follower - 1.2500 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, Sealed, Hardened Steel Material
Mi Item #12107625
MFR #CRV20XLLH

Mfr description
CRV20XLLH NEEDLE ROLLER BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.00/each

Specifications

Dimensions

  • Outside Diameter
    1.2500 in
  • Overall Length
    2.0630 in
  • Roller Diameter  
    1.2500 in
  • Roller Width  
    0.7500 in
  • Stud Diameter  
    0.5000 in
  • Thread Length
    0.6260 in; 15.900 mm
  • Thread Size
    1/2-20
  • Torque
    24 N·m
  • Weight
    0.309 lbs

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    None
  • Closure Type
    Sealed
  • Drive Type
    Hex
  • Manufacturer Upc Number
    4547359055764
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    4000 lbf
  • Radial Static Load Capacity
    405 lbf
  • Roller Material
    Hardened Steel
  • Roller Shape
    Flat
  • Thread Type
    Inch
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359055764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)