Motion
DCL2824

NTN
DCL2824

Drawn Cup Needle Roller Bearing - DCL Type
MI ITEM #12107628
MFR #DCL2824
List Price$56.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DCL2824

Drawn Cup Needle Roller Bearing - DCL Type
MI ITEM #12107628
MFR #DCL2824

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.66/each for your price

Overview

Mfr description
DCL2824 NEEDLE ROLLER BEARING

Specifications

  • Type Of Bearing
    Needle Roller Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Max Rpm
    5500 rpm
  • Precision Rating
    ISO Class 0
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Bore Type
    Round
  • Internal Clearance
    CN
  • Material
    Steel
  • Manufacturer Upc Number
    4547359057485
  • UPC_NO
    4547359057485
  • Weight
    0.329 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The DCL2824 Drawn Cup Needle Roller Bearing offers a 1.7500 in bore diameter, open closure type, 2.1250 in outside diameter, 1.5000 in overall width, and 0.329 lbs weight, making it ideal for heavy-duty machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought