Motion
HE2313X

NTN
HE2313X

Adapter Sleeve - 2.2500 in Bore Dia., 65 mm Overall Length
MI ITEM #12107635
MFR #HE2313X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HE2313X

Adapter Sleeve - 2.2500 in Bore Dia., 65 mm Overall Length
MI ITEM #12107635
MFR #HE2313X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HE2313X BEARING UNIT
  • Adapter
  • Sleeve with Lockwasher

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    2.2500 in
  • Overall Length
  • Overall Width
    2.5591 in
  • Outside Diameter
    85 mm
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Lock Nut Number
    AN13
  • Harmonization Code
    8482.99.6510
  • Lock Washer Number
    AW13X
  • Country of Origin
    JP
  • Series
    HE
  • Manufacturer Upc Number
    4547359069501
  • UPC_NO
    4547359069501
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text