Motion
HK2518L

NTN
HK2518L

Drawn Cup Needle Roller Bearing - HK, HMK Type, Single Sealed
MI ITEM #12107638
MFR #HK2518L
List Price$21.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK2518L

Drawn Cup Needle Roller Bearing - HK, HMK Type, Single Sealed
MI ITEM #12107638
MFR #HK2518L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.79/each for your price

Overview

Mfr description
HK2518L NEEDLE ROLLER BEARING

Specifications

  • Type Of Bearing
    Needle Roller Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Seal Material
    Nitrile Rubber
  • Harmonization Code
    8482.40.0000
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Bore Type
    Round
  • Internal Clearance
    CN
  • Material
    Steel
  • Manufacturer Upc Number
    4547359614893
  • UPC_NO
    4547359072044
  • Weight
    0.068 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK2518L Drawn Cup Needle Roller Bearing has a 25 mm bore diameter, single seal closure type, 32 mm outside diameter, 18 mm overall width, and 0.068 lbs weight, making it ideal for moderate-duty industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought