Motion
NK1A5903A

NTN
NK1A5903A

Needle Roller Bearing - 17 mm Bore, 32 mm OD
MI ITEM #12107679
MFR #NK1A5903A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK1A5903A

Needle Roller Bearing - 17 mm Bore, 32 mm OD
MI ITEM #12107679
MFR #NK1A5903A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    20 mm
  • Weight
    0.122 lbs

Details

  • Long Description
    The NK1A5903A Needle Roller Bearing features a 17 mm bore diameter, 32 mm outside diameter, 20 mm overall width, and a weight of 0.122 lbs, making it suitable for specialized equipment.
  • Manufacturer Upc Number
    4547359126853
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359126853

Overview

Mfr description
NK1A5903A NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought