Motion
PCJ222820

NTN
PCJ222820

Needle Roller and Cage Assembly
MI ITEM #12107713
MFR #PCJ222820
Price$18.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PCJ222820

Needle Roller and Cage Assembly
MI ITEM #12107713
MFR #PCJ222820

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.96/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outside Diameter  
    1.7500 in
  • Overall Width  
    1.2500 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.198 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The PCJ222820 Needle Roller Bearing features a 1.3750 in bore diameter, 1.7500 in outside diameter, 1.2500 in overall width, open closure type, and a weight of 0.198 lbs, making it ideal for precision equipment.
  • Manufacturer Upc Number
    4547359155815
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    11000 rpm
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    13500 lbf
  • Radial Static Load Capacity
    21200 lbf
  • UPC_NO
    4547359155815

Overview

Mfr description
PCJ222820 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought