Motion
RNAB202

NTN
RNAB202

Crowned Yoke Roller - 35 mm Roller Diameter, 20 mm Bore, 11.80 mm Roller Width, Open, Chrome Steel Material
Mi Item #12107716
MFR #RNAB202
Price$100.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNAB202

Crowned Yoke Roller - 35 mm Roller Diameter, 20 mm Bore, 11.80 mm Roller Width, Open, Chrome Steel Material
Mi Item #12107716
MFR #RNAB202

Mfr description
RNAB202 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.77/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter
    35 mm
  • Overall Width
    0.4646 in
  • Precision Rating
    ISO Class 0
  • Roller Diameter  
    35 mm
  • Roller Width  
    11.80 mm
  • Weight
    0.11 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Manufacturer Upc Number
    4547359169744
  • Max Rpm
    10000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    2990 lbf
  • Radial Static Load Capacity
    3550 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • UPC_NO
    4547359169744
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)