Motion
UCP324HT2D1

NTN
UCP324HT2D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 120 mm Bore
Mi Item #12107727
MFR #UCP324HT2D1
Price$3,822.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCP324HT2D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 120 mm Bore
Mi Item #12107727
MFR #UCP324HT2D1

Mfr description
UCP324HT2D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,822.47/each

Specifications

Dimensions

  • Bore Diameter
    120 mm
  • Weight
    122.576 lbs

Details

  • Manufacturer Upc Number
    4547359227062
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359227062
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)