Motion
UELFL206D1W3

NTN
UELFL206D1W3

Flange-Mount Ball Bearing Unit - 30 mm Bore, 4-Bolt Piloted Flange, Cast Iron Housing Material
Mi Item #12107732
MFR #UELFL206D1W3
Price$154.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELFL206D1W3

Flange-Mount Ball Bearing Unit - 30 mm Bore, 4-Bolt Piloted Flange, Cast Iron Housing Material
Mi Item #12107732
MFR #UELFL206D1W3

Mfr description
UELFL206D1W3 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.56/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Weight
    2.264 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359234404
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359234404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)