Motion
UEL212D1

NTN
UEL212D1

Ball Insert Bearing - Straight Bore, 60 mm Bore Diam., 110 mm OD, 3.0630 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #12107741
MFR #UEL212D1
Price$299.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UEL212D1

Ball Insert Bearing - Straight Bore, 60 mm Bore Diam., 110 mm OD, 3.0630 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #12107741
MFR #UEL212D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$299.62/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.0787 in
  • Inner Ring Width  
    2.4370 in
  • Outer Ring Width  
    1.0630 in
  • Outside Diameter  
    110 mm
  • Overall Width
    3.0630 in
  • Weight
    4.123 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    4547359237559
  • Max Rpm
    2500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    11800 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359237559

Overview

Mfr description
UEL212D1 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought