Motion
UKC209D1

NTN
UKC209D1

UKC209D1
Mi Item #12107742
MFR #UKC209D1
Price$356.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKC209D1

UKC209D1
Mi Item #12107742
MFR #UKC209D1

Mfr description
UKC209D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.88/each

Specifications

Dimensions

  • Outside Diameter  
    52 mm
  • Overall Width
    23 mm
  • Weight
    2.976 lbs

Details

  • Manufacturer Upc Number
    4547359237788
  • Product Type
    Ball Bearing Cartridges
  • UPC_NO
    4547359237788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)