Motion
UKFC207

NTN
UKFC207

Flange-Mount Ball Bearing Unit - 35 mm Bore, 4-Bolt Piloted Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #12107743
MFR #UKFC207
Price$316.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKFC207

Flange-Mount Ball Bearing Unit - 35 mm Bore, 4-Bolt Piloted Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #12107743
MFR #UKFC207

Mfr description
UKFC207 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.41/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter
    150 mm
  • Overall Width
    46 mm
  • Weight
    3.543 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    4547359238129
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UKFC
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359238129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)