Motion
WS81209

NTN
WS81209

Cylindrical Roller Thrust Bearing - 45 mm ID, 73 mm OD, 0.2165 in Width
MI ITEM #12107751
MFR #WS81209
Your Price$49.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WS81209

Cylindrical Roller Thrust Bearing - 45 mm ID, 73 mm OD, 0.2165 in Width
MI ITEM #12107751
MFR #WS81209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.29/each(List $56.69)

Overview

Mfr description
WS81209 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Material
    High Carbon Chrome Steel
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    High Carbon Chrome Steel
  • Fillet Radius
    1.000 mm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359246063
  • UPC_NO
    4547359246063
  • Weight
    0.231 lbs
  • Precision Rating
    ISO Class 0
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text