Motion
1R28X32X20

NTN
1R28X32X20

Inner Ring
MI ITEM #12107753
MFR #1R28X32X20
List Price$16.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R28X32X20

Inner Ring
MI ITEM #12107753
MFR #1R28X32X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.04/each for your price

Overview

Mfr description
1R28X32X20 CVJ

Specifications

  • Bore Diameter
    28 mm
  • Outside Diameter
    32 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Fillet Radius
    0.300 mm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359251609
  • UPC_NO
    4547359251609
  • Weight
    0.064 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    20 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The 1R28X32X20 is an inner ring with a 28 mm bore diameter, 32 mm outside diameter, and 20 mm overall width, weighing 0.064 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text