Specifications
Dimensions
- Bore Diameter55 mm
- Fillet Radius0.600 mm
- Outside Diameter60 mm
- Overall Width25 mm
- Weight0.19 lbs
Details
- Bearing MaterialHigh Carbon Chrome Steel
- Bore TypeRound
- Long DescriptionThe 1R55X60X25 is a needle roller bearing inner ring with a 55 mm bore diameter, 60 mm outside diameter, and 25 mm overall width, weighing 0.19 lbs.
- Manufacturer Upc Number4547359252972
- MaterialHigh Carbon Chrome Steel
- Product TypeNeedle Roller Bearing Inner Rings
- UPC_NO4547359252972
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)