Motion
2317

NTN
2317

Self-Aligning Ball Bearing - Straight, 85 mm ID, 180 mm OD, 60 mm Width, Open, CN
Mi Item #12107780
MFR #2317
Price$1,770.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2317

Self-Aligning Ball Bearing - Straight, 85 mm ID, 180 mm OD, 60 mm Width, Open, CN
Mi Item #12107780
MFR #2317

Mfr description
2317 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,770.56/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    2.3622 in, 60.000 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    60 mm
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2317 BALL BEARING
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    2317 Bearing provides 85 mm straight bore, open closure, 180 mm OD, 60 mm width; perfect for heavy load rotary systems.
  • Manufacturer Catalog Number
    2317
  • Manufacturer Upc Number
    4547359283570
  • Max Rpm
    3800 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    32000 lbf
  • Radial Static Load Capacity
    11600 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359283563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)