Motion
29248

NTN
29248

Spherical Roller Thrust Bearing - 240 mm Bore, 10 mm OD, 3 mm Width
Mi Item #12107782
MFR #29248
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
29248

Spherical Roller Thrust Bearing - 240 mm Bore, 10 mm OD, 3 mm Width
Mi Item #12107782
MFR #29248

Mfr description
29248 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    10 mm
  • Overall Width  
    3 mm
  • Weight
    37.919 lbs

Details

  • Manufacturer Upc Number
    4547359290509
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)