Motion
3218

NTN
3218

90 mm Bore, 160 mm OD, 2.0630 in Width, Open, 32 ° Contact Angle, CN
MI ITEM #12107789
MFR #3218
Price$750.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3218

90 mm Bore, 160 mm OD, 2.0630 in Width, Open, 32 ° Contact Angle, CN
MI ITEM #12107789
MFR #3218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$750.68/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    32 °
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    2.0630 in, 52.400 mm
  • Outer Ring Width
    52.400 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    2.0630 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    3218 BALL BEARING NON EM
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    3413520096519
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    31000 lbf
  • Radial Static Load Capacity
    40000 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359294941

Overview

Mfr description
3218 BALL BEARING NON EM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought