Motion
3302

NTN
3302

15 mm Bore, 42 mm OD, 19 mm Width, Open, 32 ° Contact Angle, CN
MI ITEM #12107791
MFR #3302
Your Price$96.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3302

15 mm Bore, 42 mm OD, 19 mm Width, Open, 32 ° Contact Angle, CN
MI ITEM #12107791
MFR #3302

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$96.93/each(List $111.48)

Overview

Mfr description
3302 BALL BEARING NON EM

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    32 °
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    CN
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    2610 lbf
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Outer Ring Width
    19 mm
  • Inner Ring Width
    0.7480 in, 19.000 mm
  • Configuration
    Two
  • Precision Rating
    Class 0
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Manufacturer Upc Number
    4547359752380
  • UPC_NO
    4547359296761
  • Description
    3302 BALL BEARING NON EM
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text