Motion
3312C3

NTN
3312C3

60 mm Bore, 130 mm OD, 54 mm Width, Open, 32 ° Contact Angle
Mi Item #12107793
MFR #3312C3
Price$577.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3312C3

60 mm Bore, 130 mm OD, 54 mm Width, Open, 32 ° Contact Angle
Mi Item #12107793
MFR #3312C3

Mfr description
3312C3 BALL BEARING NON EM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$577.57/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    32 °
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    2.1260 in, 54.000 mm
  • Outer Ring Width
    54 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    54 mm
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    3312C3 BALL BEARING NON EM
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359297201
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    25000 lbf
  • Radial Static Load Capacity
    28300 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359297188
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)