Motion
6802Z

NTN
6802Z

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 24 mm OD, 5 mm Width, Single Shielded, Without Snap Ring
Mi Item #12107866
MFR #6802Z
Price$87.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6802Z

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 24 mm OD, 5 mm Width, Single Shielded, Without Snap Ring
Mi Item #12107866
MFR #6802Z

Mfr description
6802Z BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.61/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.1969 in, 5.000 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    5 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.015 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Shielded
  • Description
    6802Z BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6802Z is a radial deep groove ball bearing with a 15 mm bore, single shielded, 24 mm outside diameter, and 5 mm width for lightweight applications.
  • Manufacturer Catalog Number
    6802Z
  • Manufacturer Upc Number
    4547359408010
  • Max Rpm
    31000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    510 lbf
  • Radial Static Load Capacity
    283 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359408010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)