Motion
6813LLB

NTN
6813LLB

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 85 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #12107877
MFR #6813LLB
Your Price$508.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6813LLB

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 85 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #12107877
MFR #6813LLB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$508.89/each(List $610.67)

Overview

Mfr description
6813LLB BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Non-Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Radial Dynamic Load Capacity
    2870 lbf
  • Radial Static Load Capacity
    2470 lbf
  • Manufacturer Catalog Number
    6813LLB
  • Manufacturer Upc Number
    4547359585971
  • UPC_NO
    4547359413380
  • Weight
    0.271 lbs
  • Description
    6813LLB BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5052
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6813LLB is a double sealed radial deep groove ball bearing with a 65 mm bore and 85 mm outside diameter for precision applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought