Motion
6911ZZNR

NTN
6911ZZNR

Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 80 mm OD, 13 mm Width, Double Shielded, With Snap Ring, CN Internal Clearance
Mi Item #12107890
MFR #6911ZZNR
Price$565.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6911ZZNR

Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 80 mm OD, 13 mm Width, Double Shielded, With Snap Ring, CN Internal Clearance
Mi Item #12107890
MFR #6911ZZNR

Mfr description
6911ZZNR BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$565.70/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.406 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6911ZZNR BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6911ZZNR is a 55 mm bore radial deep groove ball bearing with double shields and 80 mm outer diameter for general applications.
  • Manufacturer Catalog Number
    6911ZZNR
  • Manufacturer Upc Number
    4547359629101
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    8200 rpm
  • Maximum Operating RPM
    8200 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3970 lbf
  • Radial Static Load Capacity
    2990 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6900
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359422313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)