Motion
7000DF/GN

NTN
7000DF/GN

Duplex Angular Contact Bearing - 10 mm Bore, 42 mm OD, 24 mm Width
Mi Item #12107900
MFR #7000DF/GN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7000DF/GN

Duplex Angular Contact Bearing - 10 mm Bore, 42 mm OD, 24 mm Width
Mi Item #12107900
MFR #7000DF/GN

Mfr description
7000DF/GN BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    24 mm
  • Weight
    0.079 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    7000DF/GN BALL BEARING
  • Manufacturer Upc Number
    4547359425727
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)