Motion
7006CDB/GLP4

NTN
7006CDB/GLP4

Duplex Angular Contact Bearing - 30 mm Bore, 62 mm OD, 28 mm Width
Mi Item #12107907
MFR #7006CDB/GLP4
Price$1,128.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7006CDB/GLP4

Duplex Angular Contact Bearing - 30 mm Bore, 62 mm OD, 28 mm Width
Mi Item #12107907
MFR #7006CDB/GLP4

Mfr description
7006CDB/GLP4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,128.25/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    28 mm
  • Weight
    0.485 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Description
    7006CDB/GLP4 PRECISION
  • Manufacturer Upc Number
    4547359428360
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)