Motion
JHM807045/JHM807012

NTN
JHM807045/JHM807012

Tapered Roller Bearing Set - 50 mm Bore, 105 mm OD, 36.87 mm Width, 0.1000 in, 2.500 mm Fillet Radius
Mi Item #12107939
MFR #JHM807045/JHM807012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JHM807045/JHM807012

Tapered Roller Bearing Set - 50 mm Bore, 105 mm OD, 36.87 mm Width, 0.1000 in, 2.500 mm Fillet Radius
Mi Item #12107939
MFR #JHM807045/JHM807012

Mfr description
JHM807045/JHM807012 TAPERED ROLLER BRG
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.1000 in, 2.500 mm
  • Inner Ring Width
    1.4173 in, 36.000 mm
  • Outside Diameter
    105 mm
  • Overall Width
    36.87 mm

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    JHM807045
  • Compatible Cup
    JHM807012
  • Manufacturer Upc Number
    4547359479010
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359479010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)