Motion
JL208-108C3

NTN
JL208-108C3

Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID, Standard Duty, None Locking
MI ITEM #12107941
MFR #JL208-108C3
Price$92.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JL208-108C3

Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID, Standard Duty, None Locking
MI ITEM #12107941
MFR #JL208-108C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$92.81/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Fillet Radius
    0.0591 in
  • Inner Ring Width  
    1.1890 in
  • Outer Ring Width  
    0.8661 in
  • Outside Diameter  
    3.1496 in
  • Overall Width
    1.7205 in
  • Weight
    1.53 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Manufacturer Upc Number
    4547359814613
  • Max Rpm
    3700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    6550 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359479850

Overview

Mfr description
JL208-108C3 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought