Motion
NPS100RR

NTN
NPS100RR

Ball Insert Bearing - Cylindrical Bore, 1 in ID, Standard Duty, None Locking
MI ITEM #12107944
MFR #NPS100RR
List Price$47.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NPS100RR

Ball Insert Bearing - Cylindrical Bore, 1 in ID, Standard Duty, None Locking
MI ITEM #12107944
MFR #NPS100RR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.65/each for your price

Overview

Mfr description
NPS100RR BEARING UNIT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    C3
  • Overall Width
    1.2205 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0394 in
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Bearing Material
    Through Hardened Steel
  • Max Rpm
    5900 rpm
  • Seal Type
    Contact
  • Manufacturer Upc Number
    4547359650815
  • UPC_NO
    4547359491982
  • Weight
    0.41 lbs
  • Type Of Bearing
    Ball Bearing
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text