Overview
Mfr description
SF4454 BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceCN
- Operating Temperature Range-40 ºF to 250 ºF
- Precision RatingISO-Normal, JIS-0, RBEC-1, ABEC-1
- Manufacturer Catalog NumberSF4454
- Manufacturer Upc Number4547359498226
- UPC_NO4547359498226
- DescriptionSF4454 BALL BEARING
- Harmonization Code8482.10.5056
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe SF4454 is a 220 mm bore radial deep groove ball bearing with a 295 mm outside diameter and 33 mm width, open design for industrial use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data