Motion
TS3-6005LLUA1C4

NTN
TS3-6005LLUA1C4

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #12107950
MFR #TS3-6005LLUA1C4
List Price$104.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS3-6005LLUA1C4

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
MI ITEM #12107950
MFR #TS3-6005LLUA1C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$104.18/each for your price

Overview

Mfr description
TS3-6005LLUA1C4 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C4
  • Operating Temperature Range
    -40 to 390 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Radial Dynamic Load Capacity
    2510 lbf
  • Radial Static Load Capacity
    1320 lbf
  • Manufacturer Catalog Number
    TS3-6005LLUA1C4
  • Manufacturer Upc Number
    4547359652451
  • UPC_NO
    4547359500509
  • Description
    TS3-6005LLUA1C4 BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5048
  • Seal Material
    Polyacrylic Seal
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The TS3-6005LLUA1C4 is a 25 mm bore radial deep groove ball bearing with double seals and 47 mm outside diameter for machinery applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought