Motion
5205C2

NTN
5205C2

25 mm Bore, 52 mm OD, 0.8110 in Width, Open, 25 ° Contact Angle
Mi Item #12107962
MFR #5205C2
Price$102.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5205C2

25 mm Bore, 52 mm OD, 0.8110 in Width, Open, 25 ° Contact Angle
Mi Item #12107962
MFR #5205C2

Mfr description
5205C2 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.52/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.8110 in, 20.600 mm
  • Outer Ring Width
    20.600 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.8110 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    5205C2 BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359536447
  • Max Rpm
    11000 rpm
  • Maximum RPM (Grease)
    8500 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    4800 lbf
  • Radial Static Load Capacity
    3300 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359536430
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)