Overview
Mfr description
6022LLBC3 BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Operating Temperature Range-40 to 250 ºF
- Cage TypePressed
- Precision RatingISO Class 0
- Seal TypeNon-Contact Seal
- Bearing MaterialHigh Carbon Chrome Steel
- Cage MaterialSteel
- Inner Ring Width1.1024 in, 28.000 mm
- Fillet Radius0.0787 in, 2.000 mm
- Radial Dynamic Load Capacity20450 lbf
- Radial Static Load Capacity16400 lbf
- Manufacturer Catalog Number6022LLBC3
- Manufacturer Upc Number4547359551037
- UPC_NO4547359551037
- Description6022LLBC3 BALL BEARING
- Seal MaterialNitrile Rubber
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6022LLBC3 is a double sealed radial deep groove ball bearing with a 110 mm bore and 170 mm outside diameter for industrial systems.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data