Motion
SC04A55JRLLB

NTN
SC04A55JRLLB

Radial/Deep Groove Ball Bearing - Straight Bore, 0.8385 in ID, 35 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
MI ITEM #12108006
MFR #SC04A55JRLLB
List Price$73.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC04A55JRLLB

Radial/Deep Groove Ball Bearing - Straight Bore, 0.8385 in ID, 35 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
MI ITEM #12108006
MFR #SC04A55JRLLB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.38/each for your price

Overview

Mfr description
SC04A55JRLLB BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Cage Type
    Pressed - Riveted
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Seal Type
    Non-Contact Seal
  • Cage Material
    Steel
  • Manufacturer Catalog Number
    SC04A55JRLLB
  • Manufacturer Upc Number
    4547359597691
  • UPC_NO
    4547359597691
  • Description
    SC04A55JRLLB BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SC04A55JRLLB is a 0.8385-inch bore radial deep groove ball bearing with a 35 mm outside diameter and 7 mm width, double sealed for durability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought