Motion
7011UCG/GNP4

NTN
7011UCG/GNP4

55 mm Bore, 90 mm OD, 18 mm Width, Open, 15 ° Contact Angle
MI ITEM #12108008
MFR #7011UCG/GNP4
Your Price$786.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7011UCG/GNP4

55 mm Bore, 90 mm OD, 18 mm Width, Open, 15 ° Contact Angle
MI ITEM #12108008
MFR #7011UCG/GNP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$786.48/each(List $943.77)

Overview

Mfr description
7011UCG/GNP4 PRECISION ANGULAR CONTACT

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Fiber Glass Reinforced
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    15 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    8000 lbf
  • Radial Static Load Capacity
    6750 lbf
  • Cage Material
    Nylon
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Outer Ring Width
    18 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Configuration
    One
  • Maximum RPM (Grease)
    16200 rpm
  • Max Rpm
    25900 rpm
  • Precision Rating
    ISO Class 4
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Weight
    0.82 lbs
  • Manufacturer Upc Number
    4547359639896
  • UPC_NO
    4547359639926
  • Description
    7011UCG/GNP4 PRECISION ANGULAR CONTACT
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought