Motion
AC-6202ZZC3

NTN
AC-6202ZZC3

Angular Contact Bearing - 15 mm Bore, 35 mm OD, 11 mm Width, Double Shielded, Without Snap Ring, C3
Mi Item #12108013
MFR #AC-6202ZZC3
Price$27.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AC-6202ZZC3

Angular Contact Bearing - 15 mm Bore, 35 mm OD, 11 mm Width, Double Shielded, Without Snap Ring, C3
Mi Item #12108013
MFR #AC-6202ZZC3

Mfr description
AC-6202ZZC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.75/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Clearance
    C3
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Precision Rating
    Class 0
  • Weight
    0.099 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    AC-6202ZZC3 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4547359594683
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    1930 lbf
  • Radial Static Load Capacity
    3600 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359655834
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)