Motion
1305K

NTN
1305K

Self-Aligning Ball Bearing - Tapered 1:12, 25 mm ID, 62 mm OD, 17 mm Width, Open, CN
Mi Item #12108054
MFR #1305K
Price$135.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1305K

Self-Aligning Ball Bearing - Tapered 1:12, 25 mm ID, 62 mm OD, 17 mm Width, Open, CN
Mi Item #12108054
MFR #1305K

Mfr description
1305K BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.52/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Class 0
  • Weight
    0.553 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1305K BALL BEARING
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    The 1305K is a self-aligning ball bearing with a 25 mm bore, tapered 1:12 bore, open design, 62 mm outside diameter, and 17 mm width, ideal for industrial machinery.
  • Manufacturer Catalog Number
    1305K
  • Manufacturer Upc Number
    4547359746303
  • Max Rpm
    13000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    4100 lbf
  • Radial Static Load Capacity
    1120 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359746297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)