Motion
6308M8C3P6

NTN
6308M8C3P6

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Without Snap Ring
MI ITEM #12108058
MFR #6308M8C3P6
List Price$96.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6308M8C3P6

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Without Snap Ring
MI ITEM #12108058
MFR #6308M8C3P6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.18/each for your price

Overview

Mfr description
6308M8C3P6 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    6308M8C3P6
  • Manufacturer Upc Number
    4547359757866
  • UPC_NO
    4547359757866
  • Weight
    1.391 lbs
  • Description
    6308M8C3P6 BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6308M8C3P6 is a 40 mm bore radial deep groove ball bearing with 90 mm outer diameter for general industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought