Motion
88506LLX/31.773/#04

NTN
88506LLX/31.773/#04

Radial/Deep Groove Ball Bearing - Straight Bore, 1.2493 in ID, 62 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
Mi Item #12108146
MFR #88506LLX/31.773/#04
Price$156.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
88506LLX/31.773/#04

Radial/Deep Groove Ball Bearing - Straight Bore, 1.2493 in ID, 62 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
Mi Item #12108146
MFR #88506LLX/31.773/#04

Mfr description
88506LLX/31.773/#04 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.75/each

Specifications

Dimensions

  • Bore Diameter  
    1.2493 in
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.485 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    88506LLX/31.773/#04 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 88506LLX/31.773/#04 is a 1.2493 in bore radial deep groove ball bearing with a 62 mm outside diameter and 24 mm width, double sealed for durability.
  • Manufacturer Catalog Number
    88506LLX/31.773/#04
  • Manufacturer Upc Number
    4547359820058
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359820058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)